Zoro Homepage

Value Line Med-Bin Medication Cart with 12 5 in Bins

  • Mfr # VLT12EBIN5

  • Zoro # G701929546


product price: $2,869.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Width
29.5 in
Depth
22.5 in
Height
46.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT12EBIN5
Zoro #
G701929546
UPC #
-
Country of Origin
United States

Dimensions

Width
29.5 in
Depth
22.5 in
Height
46.75 in

Description

Value Line Bin Cart with Basic Electronic Pushbutton Lock with Key Lock Override. Factory Set User and Supervisor Code. Cabinet May be Programmed in the Field. Includes 12 each 5′′ Bins, Standard Package includes Top Rail, Pull-Out Shelf and Locking Narcotics Box in 1/3 of Bottom Drawer. Bin Dividers and Labels Included.


  • • Painted heavy-duty steel cabinet and drawers
  • • Basic Electronic Pushbutton Lock
  • • Key Lock Override
  • • Internal locking narcotics box in bottom 9" drawer
  • • Pull out side shelf
  • • Includes 12 Harloff 5" medication bins with dividers and labels
  • • Corner bumpers, protecting the cart
  • • 5" ball-bearing premium casters, all full swivel, - one with brake, one directional
  • • Painted steel top rail/push handle
  • • Removable plastic top

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.