Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AKG Pro Audio Headphone

  • Mfr # K361

  • Zoro # G108762364


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Impedance
32 Ohm
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Packing
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K361
Zoro #
G108762364
UPC #
885038040729
Country of Origin
United States

Dimensions

Driver Size
1.97"

Details

Color
Black
Item
Headphone
Impedance
32 Ohm
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Packing
Box
Host Interface
Mini-phone (3.5mm)
Connectivity Technology
Wired
Maximum Frequency Response
15 Hz to 28 kHz
Sound Pressure Level
114 dB
Sound Mode
Stereo
Wireless Technology
Bluetooth
Includes
1 x Over-Ear, Closed-Back, Foldable Studio Headphones, 2 x Straight Cables: 3.0 m (9.8') and 1.2 m (2.5') , 1 x Adapter: 3.5 mm (1/8") to 6.5 mm (1/4"), 1 x Protective Carrying Pouch
Maximum Frequency
28 kHz
Minimum Frequency Response
15 Hz

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.