Crown 1000 Amplifier - 1000 W RMS - 2 Channel - 20 Hz to 20 kHz - 1200 W - USB

  • Mfr # NCDI1000

  • Zoro # G808665705


product price:  $1,803.00
/ea
Free Shipping & Returns

Key Features

Frequency Response - Speakers
20 Hz to 20 kHz
Impedance
4 Ohm
Width
19 in
Height
3.5 in
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDI1000
Zoro #
G808665705
UPC #
691991013720
Country of Origin
United States

Dimensions

Width
19 in
Height
3.5 in
Depth
12.3 in

Details

Frequency Response - Speakers
20 Hz to 20 kHz
Impedance
4 Ohm
Green Environmental Attribute
Environmentally Friendly
Item
Amplifier
Watt (RMS)
1000 W
Audio Channels
2
Operating Power Consumption
1200 W
USB
Yes
Series
CDi
Number of Channels
2
Environmentally Friendly
Yes
Product Series
CDi
Maximum Frequency Response
20 kHz
Product Type
Amplifier
Output Wattage
1000 W
Minimum Frequency Response
20 Hz

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.