Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JBL VMA1240 Amplifier

  • Mfr # NVMA12400US

  • Zoro # G408665709


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Frequency Response - Speakers
20 Hz to 20 kHz
Audio Inputs
4
Width
17"
Color
Black
Height
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVMA12400US
Zoro #
G408665709
UPC #
691991004483
Country of Origin
United States

Dimensions

Width
17"
Height
3.5"
Depth
16.3"

Details

Frequency Response - Speakers
20 Hz to 20 kHz
Audio Inputs
4
Color
Black
Environmentally Friendly
Yes
Total Harmonic Distortion (THD)
0.005
Audio Channels
1
USB
Yes
RMS Output Power
240 W
Operating Power Consumption
225 W
Ethernet
Yes
Item
Amplifier
Series
VMA
Output Wattage
240 W
Number of Channels
1
Watts
225 W

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.