Zoro Homepage

10" Brush Head, Vinyl Bumper

  • Mfr # 685510

  • Zoro # G9581245


product price: $23.25
/ea
Sold in multiples of 12 for $279.00

Key Features

Brush Type
Brush Head
Brush Length
10 in
Handle Length
Not Included
Handle Color
Not Included
Bristle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685510
Zoro #
G9581245
UPC #
-
Country of Origin
China

Dimensions

Brush Length
10 in
Handle Length
Not Included

Details

Brush Type
Brush Head
Handle Color
Not Included
Bristle Material
Nylon
Handle Material
Not Included
Item
Brush Head,Vinyl Bumper,10 in
Features
Heavy-Duty Structural Foam Resin Block

Description

Brush Head,Vinyl Bumper,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.