Shop HARPER
See all product information
Create Account
2 1/2 in W Brush, 54 in L Handle, 10 in L Brush, Black/White, Metal Powder Coated, 10 in L Overall
- Mfr # 887310A
- Zoro # G1241173
product price:Â
$
25.29
/ea
Sold in multiples of 4 for
$101.16
Key Features
Bristle Color
Black/White
Brush Length
10 in
Handle Length
54 in
Bristle Material
Polystyrene
Handle Material
Metal Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 887310A
- Zoro #
- G1241173
- UPC #
- 098991310420
- Country of Origin
- United States
Dimensions
- Brush Length
- 10 in
- Handle Length
- 54 in
- Brush Width
- 2 1/2 in
- Bristle Length
- 2 1/2 in
- Overall Length
- 10 in
- Trim Length
- 2 1/2 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Item
- Brush
- Bristle Color
- Black/White
- Bristle Material
- Polystyrene
- Handle Material
- Metal Powder Coated
- Features
- Convenient Handle Hang-up Hole; Tri-Level Wash Brush
- Color
- Black/White
Description
Brush, Bristle Material Durastrand, Handle Length Metal, Handle Material Metal, Overall Length 10 in, Bristle Color Black, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.