20 in. Scrubbing Gong Brush, Stiff Bristle, 4-Pack
- Mfr # 10000-07778
- Zoro # G323309900
product price:Â
$
32.99
/ea
Key Features
Bristle Type
Stiff
Brush Width
5 in
Bristle Material
Synthetic
Handle Length
15 in
Includes
4 Gong Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07778
- Zoro #
- G323309900
- UPC #
- 049206101982
- Country of Origin
- China
Dimensions
- Brush Width
- 5 in
- Handle Length
- 15 in
- Bristle Length
- 2 in
- Length
- 3.25 in
- Width
- 4.3 in
- Height
- 20 in
Details
- Bristle Type
- Stiff
- Item
- Gong Brush
- Bristle Material
- Synthetic
- Includes
- 4 Gong Brushes
- Color
- Black
- Application
- Scrubbing everyday dirt, debris, grease, and grime on uneven surfaces
- Material
- Poly
- Number of Pieces
- 4
Description
Scrub away dirt and grime with this heavy-duty Harper gong brush. With a 20-inch handle and stiff, durable bristles, this scrub brush is ideal for dislodging debris, dirt, and grease both indoors and out. Whatever the job, Harper has just the tools you’ll need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.