Shop HARPER
See all product information
Create Account
20 in. Scrubbing Gong Brush Set, 3-Piece
- Mfr # 10000-07783
- Zoro # G023309897
product price:Â
$
29.99
/ea
Key Features
Material
Poly
Handle Length
15 in
Includes
3 Gong Brushes
Bristle Length
2 in
Application
Scrubbing everyday dirt, debris, grease, and grime on uneven surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07783
- Zoro #
- G023309897
- UPC #
- 049206102033
- Country of Origin
- China
Dimensions
- Handle Length
- 15 in
- Bristle Length
- 2 in
- Height
- 20 in
- Length
- 3.25 in
- Brush Width
- 5 in
- Width
- 4.3 in
Details
- Material
- Poly
- Includes
- 3 Gong Brushes
- Application
- Scrubbing everyday dirt, debris, grease, and grime on uneven surfaces
- Item
- 3-pc. 20 in. Gong Brush Set
- Color
- Black
- Bristle Material
- Synthetic
Description
Harper scrub brushes are perfect for cleaning and detailing your vehicle. This convenient set includes one 20-inch all-purpose gong brush, one 20-inch premium acid-resistant gong brush, and one 20-inch stuff scrubbing gong brush. Each tool includes a convenient hang-up hole for easy storage when not in use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.