60 in. Metal Broom Handle
- Mfr # 563
- Zoro # G303508477
product price:
$
16.15
/ea
Key Features
Block Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 563
- Zoro #
- G303508477
- UPC #
- 81789005639
- Country of Origin
- China
Dimensions
- Block Width
- 3 in
Description
Harper offers an in-depth assortment of handles to match any broom, brush, squeegee or mop head in the Harper family of cleaning tools. Whether it features bolt-on connectors, a threaded or tapered tip or a flow-thru design with water control valve, each handle is manufactured using the same superior-grade materials used for all Harper cleaning tools lacquered hardwood, powder-coated metal and heavy-duty fiberglass.
- • Thick coated metal resists scratching and cracking
- • Threaded connection secures handle from being pulled out
- • Reinforced, durable threaded plastic tip
- • Hang-up storage cap
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.