8 in. Handle Scrubbing Gong Brush, Stiff Bristle, 3-Pack
- Mfr # 10000-07769
- Zoro # G323309870
product price:Â
$
23.95
/ea
Key Features
Bristle Type
Stiff
Color
Black
Handle Length
8 in
Width
4.3 in
Bristle Material
Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07769
- Zoro #
- G323309870
- UPC #
- 049206101944
- Country of Origin
- China
Dimensions
- Handle Length
- 8 in
- Width
- 4.3 in
- Brush Width
- 5 in
- Length
- 3.25 in
- Height
- 9.25 in
- Bristle Length
- 2 in
Details
- Bristle Type
- Stiff
- Color
- Black
- Bristle Material
- Synthetic
- Material
- Poly
- Application
- Scrubbing everyday dirt, debris, grease, and grime on uneven surfaces
- Includes
- 3 Gong Brushes
- Item
- Gong Brush
- Number of Pieces
- 3
Description
Reach for this Harper gong brush when scrubbing tough dirt and grime. The stiff synthetic bristles are ideal for weekly chores indoors as well as seasonal clean-up outdoors. A convenient hang-up hole in the 8-inch resin handle makes for easy storage when not in use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.