Shop HARPER
See all product information
Create Account
Soft Counter Brush, Stiff Counter Brush and 12 in. Dust Pan Set
- Mfr # 10000-07780
- Zoro # G423309886
product price:Â
$
33.99
/ea
Key Features
Brush Material
Synthetic
Broom Handle Material
Wood
Height
5 in
Application
Sweeping dry materials from counters and work benches
Width
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000-07780
- Zoro #
- G423309886
- UPC #
- 049206102002
- Country of Origin
- Multiple
- Brush Material
- Synthetic
- Broom Handle Material
- Wood
- Item
- 3-pc. Counter Brush & Dustpan Set
- Application
- Sweeping dry materials from counters and work benches
- Includes
- Soft Counter Brush, Stiff Counter Brush & Dustpan
Dimensions
- Height
- 5 in
- Width
- 12.5 in
- Length
- 13 in
Description
From household clean-up to clearing dust, dirt, and debris in garages and workshops, this set from Harper has you covered. The soft-bristle counter brush is ideal for fine dust, pet hair, and debris on smooth surfaces. The stiff-bristle counter brush features dual synthetic fibers for everyday sweeping on all surfaces. The 12-inch dust pan makes clean-up a breeze, with built-in bristle cleaners to catch every last spec. Each tool includes a convenient hang-up hole for easy storage when not in use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.