Shop HARPER
See all product information
Create Account
8 in. Handle Scrubbing Gong Brush, Stiff Bristle, 6-Pack
- Mfr # 10000-07775
- Zoro # G223309871
product price:Â
$
32.99
/ea
Key Features
Bristle Length
2 in
Brush Width
5 in
Width
4.3 in
Height
9.25 in
Length
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000-07775
- Zoro #
- G223309871
- UPC #
- 049206101968
- Country of Origin
- China
- Includes
- 6 Gong Brushes
- Bristle Material
- Synthetic
- Bristle Type
- Stiff
- Item
- Gong Brush
- Application
- Scrubbing everyday dirt, debris, grease, and grime on uneven surfaces
- Color
- Black
- Material
- Poly
- Number of Pieces
- 6
Dimensions
- Bristle Length
- 2 in
- Brush Width
- 5 in
- Width
- 4.3 in
- Height
- 9.25 in
- Length
- 3.25 in
- Handle Length
- 8 in
Description
Reach for this Harper gong brush when scrubbing tough dirt and grime. The stiff synthetic bristles are ideal for weekly chores indoors as well as seasonal clean-up outdoors. A convenient hang-up hole in the 8-inch resin handle makes for easy storage when not in use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.