Automotive Scrub Brush and Wash Brush Set, 4-Piece
- Mfr # 10000-07784
- Zoro # G223309918
product price:Â
$
79.99
/ea
Key Features
Handle Length
54 in
Height
59 in
Includes
Nylon Wash Brush Head, Tri-Level Wash Brush Head, Soft Gong Brush & Poly Wash Brush
Bristle Type
Soft
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07784
- Zoro #
- G223309918
- UPC #
- 049206102040
- Country of Origin
- China
Dimensions
- Handle Length
- 54 in
- Height
- 59 in
- Width
- 11 in
- Length
- 4.5 in
Details
- Includes
- Nylon Wash Brush Head, Tri-Level Wash Brush Head, Soft Gong Brush & Poly Wash Brush
- Bristle Type
- Soft
- Item
- 4-pc. Automotive Cleaning Brush Set
- Application
- Cleaning cars, trucks, and other motor vehicles
Description
When it’s time to clean your vehicle, reach for this Harper automotive cleaning brush set. With soft, synthetic bristles, each brush is gentle on your car while being tough on dirt and debris. Includes one 10-inch premium nylon wash brush head, one 10-inch tri-level wash brush head, one 10-inch wash brush with 54-inch interchangeable handle, and one 20-inch premium soft synthetic gong brush.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.