This item is Discontinued.

Harper BRM HEAD SFTY ORNG 24""HW 589624

BRM HEAD SFTY ORNG 24""HW (Discontinued)

  • Mfr # 589624
  • Zoro # G303163287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
589624
Zoro #
G303163287
UPC #
98991896245
Country of Origin
United States

Dimensions

Block Width
12.25 in

Description

Harper 24 in. W Stiff Synthetic Broom Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.