Counter Brush and 12 in. Dust Pan Set, Stiff Bristle, Synthetic
- Mfr # 10000-07781
- Zoro # G123309889
product price:Â
$
24.99
/ea
Key Features
Length
13 in
Broom Handle Material
Wood
Brush Material
Synthetic
Application
Sweeping dry materials from counters and work benches
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07781
- Zoro #
- G123309889
- UPC #
- 049206102019
- Country of Origin
- Multiple
Dimensions
- Length
- 13 in
- Height
- 5 in
- Width
- 12.5 in
Details
- Broom Handle Material
- Wood
- Brush Material
- Synthetic
- Application
- Sweeping dry materials from counters and work benches
- Item
- 2-pc. Counter Brush & Dustpan Set
- Includes
- Stiff Counter Brush & Dustpan
Description
From general clean-up to dislodging dirt, grime, and debris in your garage or workshop, this set from Harper is just what you need. The stiff-bristle counter brush features dual synthetic fibers for everyday sweeping on all surfaces while the 12-inch dust pan makes clean-up a breeze, with built-in bristle cleaners to catch every last spec. Each tool includes a convenient hang-up hole for easy storage when not in use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.