Harper Trucks
Four Wheel Appliance Truck, 60" H x 24" W
Mfr # 6983-18
Zoro # G6927887
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Width 24 in
- Color Gray
- Load Capacity 800 lb
- Handle Type Dual Loop
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A6E20B8C2P6)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000lb. Cap, Green (G23-GNX-CMC-4UNN)
- ZORO SELECT Pry Lever Bar, Steel, 5000 lb. Cap, 84" L (29AK55)
- LITTLE GIANT Utility Cart with Lipped & Flush Metal Shelves, Steel, Ergonomic, 3 Shelves, 1,200 lb (3ERLG-3048-BRK)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 700 lb. (PGDYK1935P)
- HARPER TRUCKS Ultra Lite Nylon Hand Truck 10 Pneumatic Wheels (PGCSK19BLK)
- HARPER TRUCKS General Purpose Hand Truck, Aluminum (AK52K19)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 600 lb. (PGCSK19BLK)
- HARPER TRUCKS Heavy Duty Hand Truck, Dual Hndl, 800 lb. (H51T60)
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. (32T57)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (8DPT1)
- Harper Trucks Hand Trucks & Dollies