Shop HARPER
See all product information
Create Account
Multipurpose Scrub Brush Set, 3-Piece
- Mfr # 10000-07782
- Zoro # G123309872
product price:Â
$
23.99
/ea
Key Features
Height
9.25 in
Width
4.3 in
Application
Scrubbing everyday dirt, debris, grease, and grime on uneven surfaces
Includes
Multi-purpose Brush, Acid-Resistant Gong Brush, Stiff Gong Brush
Length
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07782
- Zoro #
- G123309872
- UPC #
- 049206102026
- Country of Origin
- China
Dimensions
- Height
- 9.25 in
- Width
- 4.3 in
- Length
- 3.25 in
Details
- Application
- Scrubbing everyday dirt, debris, grease, and grime on uneven surfaces
- Item
- 3-pc. Scrub Brush Set
- Includes
- Multi-purpose Brush, Acid-Resistant Gong Brush, Stiff Gong Brush
- Material
- Poly
- Bristle Material
- Synthetic
Description
Harper scrub brushes are perfect for cleaning and detailing your vehicle. This convenient set includes one 9-inch multi-purpose scrub brush, one 8-inch acid-resistant gong brush, and one 8-inch stiff-bristle gong brush. Each tool includes a convenient hang-up hole for easy storage when not in use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.