Not Included L Brush Head, , Not Included, Bristle Material: Tampyl Fiber
Mfr # 886510
Zoro # G1241261
product price:Â $19.19
/ea
Sold in multiples of 6 for $115.14
Key Features
Brush Type
Brush Head
Bristle Color
Yellow
Brush Length
10 in
Handle Length
Not Included
Handle Color
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
886510
Zoro #
G1241261
UPC #
098991651424
Country of Origin
United States
Dimensions
Brush Length
10 in
Handle Length
Not Included
Brush Width
2 1/2 in
Bristle Length
2 1/2 in
Overall Length
10 in
Trim Length
2 1/2 in
Details
Brush Type
Brush Head
Bristle Color
Yellow
Handle Color
Not Included
Bristle Material
Tampyl Fiber
Handle Material
Not Included
Item
Brush Head
Features
Heavy-Duty Structural Foam Resin Block; Tri-Level Wash Brush Head
Description
Brush Head, Bristle Material Tampyl, Handle Length Plastic, Handle Material Plastic, Overall Length 10 in, Bristle Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.