Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Appliance Hand Truck, 60"H x 24"W x 14"D

  • Mfr # 6557

  • Zoro # G6927771


product price: $299.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Width
24 in
Color
Green
Load Capacity
800 lb
Handle Type
Dual Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6557
Zoro #
G6927771
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
24 in
Overall Depth
14 in
Nose Plate WxD
4 in x 24 in
Nose Plate Width
24 in
Nose Plate Thickness
10 ga
Axle-Mounted Wheel Dia.
8 in
Axle Dia.
3/4 in
Axle-Mounted Wheel Width
2 1/4 in
Overall HxWxD
60 in x 24 in 14 in
Handle Height
60 in
Nose Plate Depth
4 in

Details

Color
Green
Load Capacity
800 lb
Item
Appliance Hand Truck
Handle Type
Dual Loop
Assembled
Yes
Number of Straps
1
Strap Tightening Type
Offset belt tightner
Includes Load Protector
With Load Protector
Weight
47.5 lb
Axle-Mounted Wheel Type
Solid
Non-Marking Casters/Wheels
No
Axle-Mounted Wheel Bearings
Ball Bearing
Nose Plate Profile
Standard
Frame Finish
Green
For Surface Type
Brick, Carpet, Concrete, Wood
Nose Plate Type
Straight
Nose Plate Material
Steel
Includes
Two Position Offset Belt Tightner
Non-Marking Axle-Mounted Wheels
No
Includes Stair Climber
With Stair Climber
Frame Material
Steel
Hub Position
Offset
Frame Gauge
14 ga
Axle-Mounted Wheel/Tread Material
solid rubber

Description

Appliance Hand Truck, Load Capacity 800 lb, Overall Height 60 in, Overall Width 24 in, Overall Depth 14 in, Frame Material Steel, Nose Plate Type Straight, Nose Plate Profile Standard, Nose Plate Material Steel, Nose Plate Width 24 in, Nose Plate Depth 4 in, Nose Plate Thickness 10 ga, Handle Type Dual Loop, Handle Height 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.