Zoro Homepage

General Prpse Hand Truck, 48"x23", 600 lb.

  • Mfr # K54DK19

  • Zoro # G1865503


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Overall Height
48"
Overall Width
22"
Load Capacity
600 lb
Wheel Type
Pneumatic
Wheel Diameter
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K54DK19
Zoro #
G1865503
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48"
Overall Width
22"
Wheel Diameter
10"

Details

Load Capacity
600 lb
Item
General Prpse Hand Truck,48"x23",600 lb.
Wheel Type
Pneumatic
Hand Truck Handle Type
Continuous Frame

Description

General Prpse Hand Truck,48 In.x23 In.,600 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.