Zoro Homepage

Hand Truck, Nylon, Two-Wheeled, 700 lb.

  • Mfr # PGDYK1935P

  • Zoro # G1865488


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49-1/2"
Overall Width
21"
Material
Nylon
Load Capacity
600 lb
Wheel Type
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGDYK1935P
Zoro #
G1865488
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49-1/2"
Overall Width
21"
Wheel Diameter
10"

Details

Material
Nylon
Load Capacity
600 lb
Item
Hand Truck,Nylon,Two-Wheeled,700 lb.
Wheel Type
Pneumatic
Hand Truck Handle Type
Dual Handle

Description

Hand Truck,Nylon,Two-Wheeled,700 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.