Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet Appliance Truck, 60"Hx28"Wx16"D

  • Mfr # EA6619

  • Zoro # G6927552


product price: $709.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Overall Height
66 in
Overall Width
28 in
Color
Aluminum
Load Capacity
800 lb
Handle Type
Dual Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA6619
Zoro #
G6927552
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Width
28 in
Overall Depth
16 in
Overall HxWxD
66 in x 28 in 16 in
Nose Plate Width
24 in
Nose Plate WxD
5 in x 24 in
Nose Plate Depth
5 in
Axle Dia.
3/4 in
Handle Height
66 in
Nose Plate Thickness
16/100 in
Axle-Mounted Wheel Dia.
10 in
Axle-Mounted Wheel Width
3 2/4 in

Details

Color
Aluminum
Load Capacity
800 lb
Item
Appliance Hand Truck
Handle Type
Dual Loop
Assembled
Yes
Includes
Double Lock Ratchet
Axle-Mounted Wheel Type
Pneumatic
Weight
45.5 lb
Nose Plate Material
Aluminum
Frame Material
Aluminum
Nose Plate Profile
Standard
Axle-Mounted Wheel/Tread Material
rubber
Axle-Mounted Wheel Bearings
Ball Bearing
Strap Tightening Type
Double Lock Ratchet
Number of Straps
1
Non-Marking Casters/Wheels
No
Hub Position
Offset
Nose Plate Type
Straight
Non-Marking Axle-Mounted Wheels
No
Frame Finish
Aluminum
For Surface Type
Brick, Carpet, Concrete, Wood
Includes Load Protector
With Load Protector
Frame Gauge
0.125 in
Includes Stair Climber
With Stair Climber

Description

Appliance Hand Truck, Load Capacity 800 lb, Overall Height 66 in, Overall Width 28 in, Overall Depth 16 in, Frame Material Aluminum, Nose Plate Type Straight, Nose Plate Profile Standard, Nose Plate Material Aluminum, Nose Plate Width 24 in, Nose Plate Depth 5 in, Nose Plate Thickness 16/100 in, Handle Type Dual Loop, Handle Height 66 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.