Light Duty Tarp, Camoflauge, High-Density Polyethylene

  • Mfr # CAMO10x20

  • Zoro # G404913668


product price:  $71.15
/ea

Key Features

Color
Camoflauge
Tarp Material
High-Density Polyethylene
Tarp Strength
Light Duty
Fabric Weight
3.3 oz/sq yd
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAMO10x20
Zoro #
G404913668
UPC #
655329101206
Country of Origin
China

Details

Color
Camoflauge
Tarp Material
High-Density Polyethylene
Tarp Strength
Light Duty
Item
Tarp
Fabric Weight
3.3 oz/sq yd
Grommet Spacing
24 in

Description

10' x 20' light duty 3.3 oz. Tarp, camouflage/green - camo10x20 this 10 ft. X 20 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 3.3 oz. Per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 24"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated with a camouflage print one side and green the other side then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.