Silver Tarp, 8x10 ft, 10 mil, Rope Edges, Grommets
- Mfr # W7004
- Zoro # G023309965
product price:Â
$
21.25
/ea
Key Features
Color
Grey
Tarp Material
Plastic
Thickness
10 mil
Tarp Finished Length
7.5 ft
Tarp Finished Width
9.5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7004
- Zoro #
- G023309965
- UPC #
- 39564101014
- Country of Origin
- China
Dimensions
- Thickness
- 10 mil
- Tarp Finished Length
- 7.5 ft
- Tarp Finished Width
- 9.5 ft
Details
- Color
- Grey
- Tarp Material
- Plastic
- Item
- Tarp-Silver
- Grommets Included
- Yes
- Tie Downs Included
- No
Description
This Performance Tool W7004 Tarp is your solution for heavy duty jobs, from protecting cargo, to covering pools, to camping. Measuring 10 mils thick and a double-waterproof surface, it's ideal for ground cover, camping, or overhead protection. The sewn-in rope along the edges adds strength, while mildew-resistant materials ensure extended longevity. Measuring 7 ft. 6 in. x 9 ft. 6 in., it covers a large area. Use it to cover cargo, as a shelter, boat cover, for firewood, or for shade.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.