This item is Discontinued.

Harrington Air Chain Hoist, 12000 lb. Cap., 15 ft. TCR6000C2-15

Air Chain Hoist, 12000 lb. Cap., 15 ft. (Discontinued)

  • Mfr # TCR6000C2-15
  • Zoro # G9925851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCR6000C2-15
Zoro #
G9925851
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
17"
Inlet Size
1/2" NPT
Housing Width
11-1/10"
Manufacturers Warranty Length
1 yr.
Overall Width
11-1/10"
Overall Length
17-7/10"

Details

Load Capacity
12,000 lb.
Hoist Lift
15 ft.
Lift Speed
9 fpm
Air Consumption
71 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCR
Control
Pull Cord
Min. Between Hooks
26-1/2"
Standards
ANSI/ASME B30.17
Reeving
2
Air Pressure
90 psi
Item
Air Chain Hoist
Includes
Case Hardended Load Chain, Chain Container, Limit Switches, Built in Load Limiter
Noise Level
80 dBA
Color
Yellow
Brake
Self Adjusting
Finish
Acrylic Resin Paint
Trolley Configuration
Hook Mounted - No Trolley

Description

Air Chain Hoist, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.