This item is Discontinued.

Harrington Air Chain Hoist, 12000 lb. Cap., 15 ft. TCR6000P2-15

Air Chain Hoist, 12000 lb. Cap., 15 ft. (Discontinued)

  • Mfr # TCR6000P2-15
  • Zoro # G9925824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCR6000P2-15
Zoro #
G9925824
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
17"
Manufacturers Warranty Length
1 yr.
Inlet Size
1/2" NPT
Housing Width
11-1/10"
Overall Length
17-7/10"
Overall Width
11-1/10"

Details

Load Capacity
12,000 lb.
Lift Speed
9 fpm
Hoist Lift
15 ft.
Air Consumption
71 scfm
Series
TCR
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
26-1/2"
Control
Pendant
Standards
ANSI/ASME B30.17
Reeving
2
Color
Yellow
Finish
Acrylic Resin Paint
Item
Air Chain Hoist
Noise Level
80 dBA
Includes
Case Hardended Load Chain, Chain Container, Limit Switches, Built in Load Limiter
Air Pressure
90 psi
Trolley Configuration
Hook Mounted - No Trolley
Brake
Self Adjusting

Description

Air Chain Hoist, Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.