Zoro Homepage

Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft

  • Mfr # TCR1000C-20

  • Zoro # G7151426


product price: $6,200.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Housing Length
13 1/2 in
Lift Speed
21 fpm
Hoist Lift
20 ft
Air Consumption
53 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR1000C-20
Zoro #
G7151426
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
13 1/2 in
Chain Length
21 ft
Housing Width
6 29/32 in
Manufacturers Warranty Length
1 yr
Inlet Size
1/2 in NPT
Overall Width
8-5/16"
Overall Length
13-1/2"
Mfr. Warranty Length
1 yr
Body Depth
13 1/2 in
Maximum Lifting Length
20 ft
Body Length
13 1/2 in
Air Inlet Size
1/2 in
Minimum Retracted Length
18 5/16 in
Lifting Hook Opening Width
1 3/16 in
Body Width
6 29/32 in

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Fixed Lift Speed 21 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 60 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.