Shop HARRINGTON

Air Chain Hoist, 500 lb, 10 ft Lift

  • Mfr # TCS250P-10
  • Zoro # G7248972

product price: 
$
5,053.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
14 3/8 in
Lift Speed
121 fpm
Hoist Lift
10 ft
Air Consumption
60 scfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCS250P-10
Zoro #
G7248972
UPC #
-
Country of Origin
Japan
Load Capacity
500 lb
Lift Speed
121 fpm
Hoist Lift
10 ft
Air Consumption
60 scfm
Series
TCS
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
16 5/16 in
Control
Pendant
Reeving
1
Standards
ANSI/ASME B30.17
Air Pressure
90 psi
Brake
Self Adjusting
Trolley Configuration
Hook Mounted - No Trolley
Includes
Chain Container, External Speed Adjustment, Nickle Plated Load Chain
Color
Yellow
Noise Level
83 dB
Finish
Acrylic Resin Paint
Item
Air Chain Hoist
Brake Type
Disc
Number of Reeves
1
Mount Type
Hook Mounted - No Trolley
Maximum Air Pressure
90 psi
Fixed Lift Speed
121 fpm
Body Material
Cast Aluminum
Includes Brake
Brake Included
Minimum Air Pressure
60 psi
Includes Clutch
Clutch Not Included
Lifting Hook Material
Carbon Steel
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Wear Resistant
Overload Protection Included
Yes
Sound Level
83 dB
Air Inlet Type
NPT
Maximum Air Consumption
60 scfm
Body Finish
Painted
Maximum Lifting Capacity
500 lb
Minimum Air Consumption
60 scfm
Number of Load Chains
1
Air Inlet Gender
Female
Lifting Hook Type
Swivel Hook with Safety Latch
Controls
Pendant
Programmable
Non-Programmable
Included Components
Chain Container, External Speed Adjustment Screws
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Headroom
16 3/10 in
Wire Color
Yellow

Dimensions

Housing Length
14 3/8 in
Chain Length
11 ft
Inlet Size
1/2 in NPT
Manufacturers Warranty Length
1 yr
Housing Width
8 11/16 in
Overall Length
14-3/8"
Overall Width
8-11/16"
Body Depth
14 13/32 in
Lifting Hook Opening Width
1 in
Body Width
6 19/32 in
Body Length
14 13/32 in
Minimum Retracted Length
16 5/16 in
Maximum Lifting Length
10 ft
Air Inlet Size
1/2 in
Mfr. Warranty Length
1 yr
Wire Rope Length
14-3/8"
Length
14-3/8"

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 121 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 60 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 14 13/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.