Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chain Hoist, 500 lb. Cap., 10 ft. Lift

  • Mfr # TCR250P-10

  • Zoro # G6730062


product price: $4,951.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
13 1/2 in
Lift Speed
52 fpm
Hoist Lift
10 ft
Air Consumption
48 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR250P-10
Zoro #
G6730062
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
13 1/2 in
Chain Length
11 ft
Housing Width
6 29/32 in
Inlet Size
1/2 in NPT
Manufacturers Warranty Length
1 yr
Overall Width
6-29/32"
Overall Length
13-1/2"
Mfr. Warranty Length
1 yr
Body Length
13 1/2 in
Lifting Hook Opening Width
1 3/16 in
Body Depth
13 1/2 in
Air Inlet Size
1/2 in
Minimum Retracted Length
18 3/16 in
Maximum Lifting Length
10 ft
Body Width
6 29/32 in

Details

Load Capacity
500 lb
Lift Speed
52 fpm
Hoist Lift
10 ft
Air Consumption
48 scfm
Series
TCR
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
18 3/16 in
Control
Pendant
Standards
ANSI/ASME B30.17
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Air Pressure
90 psi
Brake
Self Adjusting
Noise Level
92 dB
Includes
Built in Load Limiter, Case Hardended Load Chain, Chain Container, Limit Switches
Color
Yellow
Item
Air Chain Hoist
Finish
Acrylic Resin Paint
Brake Type
Self-Adjusting
Headroom
18 3/16 in
Body Finish
Painted
Sound Level
92 dB
Minimum Air Consumption
48 cfm
Fixed Lift Speed
52 fpm
Controls
Pendant
Air Inlet Type
NPT
Chain Grade
Grade 80
Maximum Air Consumption
57 cfm
Maximum Air Pressure
90 psi
Minimum Air Pressure
60 psi
Included Components
Chain Container
Lifting Hook Material
Carbon Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Cast Iron
Programmable
Non-Programmable
Mount Type
Hook Mounted - No Trolley
Maximum Lifting Capacity
500 lb
Air Inlet Gender
Female
Number of Reeves
1
Resistance Properties
Weather Resistant
Includes Brake
Brake Included
Chain Material
Black Carbon
Overload Protection Included
Yes
Number of Load Chains
1
Includes Clutch
Clutch Not Included

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 52 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 3/16 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 57 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.