Zoro Homepage

Air Chain Hoist, 500 lb. Cap., 20 ft. Lift

  • Mfr # AH500C-20

  • Zoro # G6589432


product price: $3,650.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
9 11/16 in
Hoist Lift
20 ft
Lift Speed
32 fpm
Air Consumption
29 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH500C-20
Zoro #
G6589432
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
9 11/16 in
Chain Length
21 ft
Manufacturers Warranty Length
1 yr
Housing Width
4 in
Inlet Size
3/8 in NPT
Overall Length
9-11/16"
Overall Width
6"
Body Width
4 in
Mfr. Warranty Length
1 yr
Body Depth
9 11/16 in
Maximum Lifting Length
20 ft
Body Length
9 11/16 in
Minimum Retracted Length
12 in
Air Inlet Size
3/8 in
Lifting Hook Opening Width
29/32 in

Details

Load Capacity
500 lb
Hoist Lift
20 ft
Lift Speed
32 fpm
Air Consumption
29 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
AH
Control
Pull Cord
Min. Between Hooks
12 in
Standards
ANSI/ASME B30.17
Reeving
1
Noise Level
76 dB
Includes
Chain Container, Nickle Plated Load Chain
Finish
Acrylic Resin Paint
Brake
Self Adjusting
Color
Yellow
Item
Air Chain Hoist
Air Pressure
90 psi
Trolley Configuration
Hook Mounted - No Trolley
Lifting Hook Material
Carbon Steel
Mount Type
Hook Mounted - No Trolley
Fixed Lift Speed
32 fpm
Body Finish
Painted
Headroom
12 in
Brake Type
Disc
Maximum Air Pressure
90 psi
Sound Level
76 dB
Minimum Air Pressure
60 psi
Number of Load Chains
1
Air Inlet Gender
Female
Minimum Air Consumption
29 scfm
Controls
Pull Cord
Number of Reeves
1
Includes Clutch
Clutch Not Included
Chain Grade
Grade 80
Body Material
Cast Aluminum
Lifting Hook Type
Swivel Hook with Safety Latch
Air Inlet Type
NPT
Includes Brake
Brake Included
Maximum Lifting Capacity
500 lb
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Wear Resistant
Chain Finish
Nickel Plated
Included Components
Chain Container
Programmable
Non-Programmable
Overload Protection Included
Yes
Maximum Air Consumption
34 cfm

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 32 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 34 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 9 11/16 in, Body Length 9 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.