Zoro Homepage

Air Chain Hoist, 500 lb. Cap., 6.5 ft. Lft

  • Mfr # AH500M-6.5

  • Zoro # G0772362


product price: $4,149.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
9 11/16 in
Hoist Lift
6 1/2 ft
Lift Speed
29 fpm
Air Consumption
26 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH500M-6.5
Zoro #
G0772362
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
9 11/16 in
Chain Length
7 1/2 ft
Inlet Size
3/8 in NPT
Housing Width
4 in
Manufacturers Warranty Length
1 yr
Overall Width
7-3/16"
Overall Length
11-5/16"
Mfr. Warranty Length
1 yr
Body Width
7 3/16 in
Lifting Hook Opening Width
29/32 in
Body Depth
11 5/16 in
Air Inlet Size
3/8 in
Maximum Lifting Length
6 1/2 ft
Minimum Retracted Length
33 in
Body Length
11 5/16 in

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 53 fpm, Air Inlet Type NPT, Controls Manipulator, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 33 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 6 1/2 ft, Maximum Air Consumption 34 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 11 5/16 in, Body Length 11 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.