Zoro Homepage

Air Chain Hoist, Pendant, 1000 lb., 10 ft.

  • Mfr # TCL500P-10

  • Zoro # G4155000


product price: $7,039.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Housing Length
16 in
Lift Speed
41 fpm
Hoist Lift
10 ft
Air Consumption
81 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL500P-10
Zoro #
G4155000
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 in
Chain Length
11 ft
Inlet Size
1/2 in NPT
Housing Width
7 45/64 in
Manufacturers Warranty Length
1 yr
Overall Width
7-45/64"
Overall Length
16"
Body Width
6 19/32 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
16 5/16 in
Body Depth
14 13/32 in
Air Inlet Size
1/2 in
Lifting Hook Opening Width
1 in
Body Length
16 in
Mfr. Warranty Length
1 yr

Details

Load Capacity
1,000 lb
Lift Speed
41 fpm
Hoist Lift
10 ft
Air Consumption
81 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCL
Control
Pendant
Min. Between Hooks
14 13/16 in
Reeving
1
Standards
ASME B30.16, ASME HST-5, EU ATEX
Color
Yellow
Brake
Heavy Duty Disc
Includes
Chain Container
Trolley Configuration
Hook Mounted - No Trolley
Item
Air Chain Hoist
Finish
Powder Coated
Air Pressure
90 psi
Noise Level
83 dB
Included Components
Chain Container
Body Material
Cast Aluminum
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Wear Resistant
Chain Finish
Nickel Plated
Minimum Air Consumption
57 cfm
Headroom
16 3/10 in
Number of Load Chains
1
Chain Grade
Grade 80
Maximum Air Consumption
64 cfm
Mount Type
Hook Mounted - No Trolley
Controls
Pendant
Includes Clutch
Clutch Not Included
Maximum Air Pressure
90 psi
Number of Reeves
1
Programmable
Non-Programmable
Lifting Hook Material
Carbon Steel
Body Finish
Powder Coated
Air Inlet Gender
Female
Maximum Lifting Capacity
1,000 lb
Includes Brake
Brake Included
Fixed Lift Speed
41 fpm
Brake Type
Disc
Air Inlet Type
NPT
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Air Pressure
60 psi
Sound Level
83 dB

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 41 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 64 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.