Bottom Hook for 1/2 tons Hoist
Mfr # C3BA005-10213
Zoro # G4057755
product price: $159.99
/ea
Free Shipping & Returns
Key Features
For Use With
CB005-10, CB005-15, CB005-20, CB005-8, CF005-10, CF005-15, CF005-15-15, CF005-20, CF005-30, CF005-8
For Use With Mfr. Model Number
CB005-10, CB005-15, CB005-20, CB005-8, CF005-10, CF005-15, CF005-15-15, CF005-20, CF005-30, CF005-8
Fits Brand
Harrington Hoists
Includes
Safety Latch
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3BA005-10213
Zoro #
G4057755
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
3 in
Details
Item
Bottom Hook for 1/2 tons Hoist
For Use With
CB005-10, CB005-15, CB005-20, CB005-8, CF005-10, CF005-15, CF005-15-15, CF005-20, CF005-30, CF005-8
For Use With Mfr. Model Number
CB005-10, CB005-15, CB005-20, CB005-8, CF005-10, CF005-15, CF005-15-15, CF005-20, CF005-30, CF005-8
Fits Brand
Harrington Hoists
Includes
Safety Latch
Material
Carbon Steel
Compatible Series
CB
Compatible Load Capacity
1,000 lb
Compatible Hoist Type
Manual Chain Hoists
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series CB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 3 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.