Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 230/460V AC, White

  • Mfr # NERG005L-FG-10

  • Zoro # G8913125


product price:  $7,590.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Includes
Geared Trolley, Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERG005L-FG-10
Zoro #
G8913125
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
2 13/16 in
Housing Depth
16 5/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
8 1/2 in
Housing Length
22 3/8 in
For Max. Beam Flange Width
4 in
Minimum Retracted Length
14 19/32 in
For Min. Beam Flange Width
2 9/32 in
Minimum Radius Curve
43 5/16 in
Controller Cord Length
6 ft
For Minimum Beam Height
3 3/16 in
Mfr. Warranty Length
1 yr
Body Width
8 1/2 in
Trolley Wheel Diameter
2 13/16 in
Maximum Lifting Length
10 ft
Body Depth
16 5/16 in
Lifting Hook Opening Width
16 5/16 in
Body Length
22 3/8 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Includes
Geared Trolley, Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
230/460V AC
Clutch
Friction
Finish
Epoxy Paint
Brake
DC Current
Control
110V Push Button Control Pendant
Number of Speeds
1
Amps @ Low Volts
3.4 A
Lubrication
Food Grade Oil
Item
Electric Chain Hoist
Hz
60
Trolley Configuration
Geared Trolley
Classification
H4
Wheel Material
Stainless Steel
Thermal Protection
Included
Control Cord
6 ft
Reeving
1
Includes Clutch
Clutch Included
Starts and Stops per Hour
360
Number of Load Chains
1
Number of Reeves
1
Mount Type
Geared Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
1,000 lb
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Headroom
16 5/16 in
Body Finish
Epoxy Painted
Includes Brake
Brake Included
Current at Min. Voltage
3.4 A
Programmable
Non-Programmable
Motor Horsepower
3/4 hp
Duty Classification
H4
Fixed Lift Speed
15 fpm
Current at Max. Voltage
3.4 A
Brake Type
DC Current
Controls
Push Button Pendant
Clutch Type
Friction
Trolley Wheel Material
Stainless Steel
Lifting Hook Material
Carbon Steel
Chain Finish
Epoxy Painted
Overload Protection Included
Yes
Operating Voltage
230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.