Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 460V AC, White

  • Mfr # NERG005LD-FG-10

  • Zoro # G8913213


product price: $9,234.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERG005LD-FG-10
Zoro #
G8913213
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
22 3/8 in
Housing Depth
16 5/16 in
Housing Width
8 1/2 in
Trolley Wheel Dia.
2 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Mfr. Warranty Length
1 yr
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
3 3/16 in
Body Depth
16 5/16 in
Body Length
22 3/8 in
Minimum Retracted Length
14 19/32 in
Controller Cord Length
6 ft
For Max. Beam Flange Width
4 in
Trolley Wheel Diameter
2 13/16 in
Body Width
8 1/2 in
Minimum Radius Curve
43 5/16 in
Lifting Hook Opening Width
16 5/16 in
Maximum Lifting Length
10 ft

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15/2.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Food Grade Oil
Control
110V Push Button Control Pendant
Wheel Material
Stainless Steel
Brake
DC Current
Reeving
1
Trolley Configuration
Geared Trolley
Classification
H4
Item
Electric Chain Hoist
Clutch
Friction
Thermal Protection
Yes
Control Cord
6 ft
Number of Speeds
2
Finish
Epoxy Paint
Amps @ Low Volts
3.4 A
Hz
60
Trolley Wheel Material
Stainless Steel
Body Finish
Epoxy Painted
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Clutch Type
Friction
Chain Finish
Epoxy Painted
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Load Chains
1
Minimum Lift Speed
2.5 fpm
Mount Type
Geared Trolley
Starts and Stops per Hour
120, 240
Includes Brake
Brake Included
Duty Classification
H4
Headroom
16 5/16 in
Brake Type
DC Current
Maximum Lift Speed
15 fpm
Maximum Lifting Capacity
1,000 lb
Includes Clutch
Clutch Included
Current at Max. Voltage
3.4 A
Pendant IP Rating
IP65
Programmable
Programmable by VFD
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
3.4 A
Number of Reeves
1
Controls
Push Button Pendant
Motor Horsepower
3/4 hp
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.