Electric Chain Hoist, 1,000 lb, 10 ft, Motorized Trolley, 115/230V AC, Yellow

  • Mfr # SNERM005S-L-10

  • Zoro # G9857635


product price:  $7,376.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNERM005S-L-10
Zoro #
G9857635
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Housing Depth
12 7/16 in
Housing Length
23 3/16 in
Housing Width
15 19/32 in
Min. Radius Curve
31 1/2 in
For Max. Beam Flange Width
5 in
Body Depth
12 7/16 in
Trolley Wheel Diameter
3 3/4 in
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
5 3/32 in
Body Length
23 3/16 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr
Body Width
15 19/32 in
Controller Cord Length
6 ft
Lifting Hook Opening Width
29/32 in
Minimum Radius Curve
31 1/2 in
Minimum Retracted Length
15 13/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
15 7/16 in
Motor HP
0.6 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Control
110V Push Button Control Pendant
Item
Electric Chain Hoist
Clutch
Friction
Amps @ Low Volts
16.9 A
Thermal Protection
No
Brake
Pull Rotor Motor
Number of Speeds
1
Trolley Speed
40 fpm
Trolley Configuration
Motorized Trolley
Lubrication
Oil Bath
Control Cord
6 ft
Reeving
1
Classification
H4
Finish
Electrostatic Enamel
Fits Beam Flange W
2-9/32 in to 5 in
Features
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Controls
Push Button Pendant
Body Material
Aluminum
Headroom
15 13/32 in
Starts and Stops per Hour
360
Lifting Hook Material
Carbon Steel
Duty Classification
H4
Number of Reeves
1
Chain Finish
Nickel Plated
Body Finish
Enamel
Trolley IP Rating
IP55
For Outdoor Use
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Resistance Properties
Corrosion Resistant
Number of Load Chains
1
Includes Clutch
Clutch Included
Current at Min. Voltage
16.9 A
Maximum Lifting Capacity
1,000 lb
Chain Grade
Grade 80
Overload Protection Included
Yes
Chain Material
Alloy Steel
Includes Brake
Brake Included
Hoist IP Rating
IP55
Clutch Type
Friction Clutch
Current at Max. Voltage
8.5 A
Trolley Wheel Material
Steel
Mount Type
Motorized Trolley
Pendant IP Rating
IP65
Programmable
Non-Programmable
Motor Horsepower
5/8 hp
Fixed Lift Speed
15 fpm
Brake Type
Pull Rotor
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 15 13/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.