Shop OZ LIFTING PRODUCTS
See all product information
Create Account
2000 lb Electric Chain Hoist with 15 ft of lift
- Mfr # OZ2000EC-15
- Zoro # G122809427
product price:Â
$
2,362.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Top Hook
Includes
Wired Pendant, Chain Bag, Spare Latches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZ2000EC-15
- Zoro #
- G122809427
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Yellow
- Electric Hoist Item
- Electric Chain Hoist
- Hoist Lift
- 15 ft
- Hoist Mount
- Top Hook
- Includes
- Wired Pendant, Chain Bag, Spare Latches
- Lift Speed
- 13 FPM
- Load Capacity
- 2000 lb
- Min. Between Hooks
- 18.9 in
- Motor HP
- 2.4 hp
- Phase
- Single
- Standards
- CE
- Voltage
- 115V
- Hook Opening
- 1.22 in
- Hoist Overload Protection
- Yes
- Finish
- Powder Coated
Dimensions
- Housing Length
- 8.27 in
- Housing Width
- 20.08 in
Description
The Electric Chain Hoist provides heavy-duty lifting with a 2000 lb capacity, designed for industrial and commercial use. Equipped with a wired pendant, this hoist offers precise control and reliable performance. The precision-machined gears and dual braking system ensure smooth operation and maximum safety. Operating on a standard 115V power source, the Electric Chain Hoist combines durability with lightweight design, making it suitable for demanding lifting tasks in various environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.