Electric Chain Hoist, 1,000 lb, 10 ft, Motorized Trolley, 380-460V AC, Yellow

  • Mfr # EQM005SD-10

  • Zoro # G9912555


product price:  $6,855.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQM005SD-10
Zoro #
G9912555
UPC #
-
Country of Origin
Japan

Dimensions

Fits Beam Height
4 51/64 in
Housing Depth
9 7/64 in
Manufacturers Warranty Length
3 yr
Trolley Wheel Dia.
3 3/4 in
Min. Radius Curve
31 1/2 in
Housing Length
17 19/64 in
Housing Width
14 13/32 in
Lifting Hook Opening Width
1 3/32 in
Mfr. Warranty Length
3 yr
Trolley Wheel Diameter
3 3/4 in
Body Depth
9 1/8 in
Maximum Lifting Length
10 ft
Minimum Radius Curve
31 1/2 in
For Minimum Beam Height
4 13/16 in
For Max. Beam Flange Width
5 in
Body Length
17 5/16 in
Controller Cord Length
6 ft
Minimum Retracted Length
17 5/16 in
Body Width
14 13/32 in
For Min. Beam Flange Width
2 1/4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container
Lift Speed
25/4.2 fpm
Load Capacity
1,000 lb
Min. Between Hooks
17 5/16 in
Motor HP
1 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Wheel Material
Stainless Steel
Clutch
Friction
Item
Electric Chain Hoist
Hz
60
Thermal Protection
Included
Amps @ Low Volts
3.3 A
Lubrication
Oil Bath
Trolley Configuration
Motorized Trolley
Classification
H4
Control
110v
Brake
Pull Rotor
Reeving
1
Control Cord
6 ft
Number of Speeds
2
Trolley Speed
80/13 fpm
Fits Beam Flange W
2-1/4 in to 5 in
Finish
Epoxy Painted
Motor Horsepower
1 hp
Includes Clutch
Clutch Included
Lifting Hook Material
Carbon Steel
Chain Grade
Grade 80
Current at Max. Voltage
3.3 A
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Load Chains
1
Trolley Wheel Material
Steel
Trolley IP Rating
IP55
Clutch Type
Friction
Mount Type
Motorized Trolley
Programmable
Programmable by Internal Controls
Starts and Stops per Hour
120, 240
Duty Classification
H4
Current at Min. Voltage
3.3 A
Controls
Push Button Pendant
Minimum Lift Speed
4.2 fpm
For Outdoor Use
Yes
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Rubber Bumpers, Safety Latch Hook
Includes Brake
Brake Included
Brake Type
Pull Rotor
Number of Reeves
1
Maximum Lift Speed
25 fpm
Overload Protection Included
Yes
Headroom
17 5/16 in
Maximum Lifting Capacity
1,000 lb
Body Finish
Epoxy Painted
Body Material
Aluminum
Chain Finish
Nickel Plated
Hoist IP Rating
IP55
Resistance Properties
Corrosion Resistant
Features
Drop Stops and Rubber Bumpers, Extreme-Duty, Fan-Cooled Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Chain Material
Alloy Steel
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed 80/13 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.3 A, Current at Maximum Voltage 3.3 A, Motor Horsepower 1 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in, For Minimum Beam Height 4 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.