Shop HARRINGTON

Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP015SD-10 / 460v
  • Zoro # G9924196

product price: 
$
8,150.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18/3 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NERP015SD-10 / 460v
Zoro #
G9924196
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18/3 fpm
Load Capacity
3,000 lb
Min. Between Hooks
22 3/8 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Trolley Configuration
Push Trolley
Brake
Electromagnetic
Classification
H4
Control
110V
Reeving
1
Fits Beam Flange W
3-1/4 in to 6 in
Clutch
Friction Clutch
Amps @ Low Volts
4.5 A
Control Cord
6 ft
Thermal Protection
Included
Lubrication
Oil Bath
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Body Finish
Enamel
Duty Classification
H4
Hoist IP Rating
IP55
For Outdoor Use
Yes
Trolley Wheel Material
Steel
Clutch Type
Friction Clutch
Current at Max. Voltage
4.5 A
Number of Load Chains
1
Current at Min. Voltage
9.1 A
Chain Finish
Nickel Plated
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Brake Type
DC Current
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Overload Protection Included
Yes
Headroom
22 13/32 in
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
120, 240
Minimum Lift Speed
3 fpm
Pendant IP Rating
IP65
Chain Material
Alloy Steel
Body Material
Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Maximum Lifting Capacity
3,000 lb
Programmable
Programmable by VFD
Chain Grade
Grade 80
Number of Reeves
1
Includes Clutch
Clutch Included
Material
Die Cast Aluminum
Motor Horsepower
2 3/8 hp
Mount Type
Push Trolley
Lifting Hook Material
Carbon Steel
Controls
Push Button Pendant
Maximum Lift Speed
18 fpm
Includes Brake
Brake Included
Operating Voltage
460V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow

Dimensions

Housing Depth
9 1/2 in
Housing Length
27 7/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
59 1/8 in
Housing Width
16 13/16 in
Body Width
16 13/16 in
Mfr. Warranty Length
1 yr
Body Length
27 7/8 in
For Minimum Beam Height
5 in
Body Depth
9 1/2 in
Lifting Hook Opening Width
1 13/32 in
Trolley Wheel Diameter
5 in
Controller Cord Length
6 ft
For Max. Beam Flange Width
6 1/32 in
Minimum Radius Curve
59 3/32 in
For Min. Beam Flange Width
3 7/32 in
Minimum Retracted Length
22 13/32 in
Maximum Lifting Length
10 ft
Fits Chest Size
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 3,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 18 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 22 13/32 in, For Minimum Beam Height 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.