Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP005SD-10 / 230v

  • Zoro # G7022653


product price:  $4,623.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP005SD-10 / 230v
Zoro #
G7022653
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
7 1/2 in
Housing Length
22 1/4 in
Housing Width
13 11/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Minimum Retracted Length
16 5/16 in
For Minimum Beam Height
4 3/16 in
Controller Cord Length
6 ft
Body Width
13 11/16 in
For Max. Beam Flange Width
4 in
For Min. Beam Flange Width
2 9/32 in
Minimum Radius Curve
43 5/16 in
Lifting Hook Opening Width
1 3/32 in
Mfr. Warranty Length
1 yr
Body Length
22 1/4 in
Body Depth
7 1/2 in
Maximum Lifting Length
10 ft
Trolley Wheel Diameter
3 1/5 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
29/5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
17 1/8 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Brake
Electromagnetic
Fits Beam Flange W
2-1/4 in to 4 in
Classification
H4
Amps @ Low Volts
5.1 A
Trolley Configuration
Push Trolley
Clutch
Friction Clutch
Thermal Protection
Included
Item
Electric Chain Hoist
Control
110v
Control Cord
6 ft
Number of Speeds
2
Lubrication
Oil Bath
Finish
Electrostatic Enamel
Reeving
1
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
5.1 A
Maximum Lift Speed
29 fpm
Hoist IP Rating
IP55
Body Finish
Enamel
Overload Protection Included
Yes
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Chain Grade
Grade 80
Pendant IP Rating
IP65
Lifting Hook Material
Carbon Steel
Number of Reeves
1
For Outdoor Use
Yes
Motor Horsepower
1 1/4 hp
Includes Clutch
Clutch Included
Clutch Type
Friction Clutch
Includes Brake
Brake Included
Brake Type
DC Current
Starts and Stops per Hour
120, 240
Mount Type
Push Trolley
Controls
Push Button Pendant
Headroom
16 5/16 in
Duty Classification
H4
Current at Max. Voltage
2.7 A
Chain Material
Alloy Steel
Programmable
Programmable by VFD
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
1,000 lb
Minimum Lift Speed
5 fpm
Number of Load Chains
1
Trolley Wheel Material
Steel
Body Material
Aluminum
Chain Finish
Nickel Plated
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5 fpm, Maximum Lift Speed 29 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 16 5/16 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.