Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED1000V-15

  • Zoro # G4154431


product price:  $4,515.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED1000V-15
Zoro #
G4154431
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
17 in
Manufacturers Warranty Length
1 yr
Housing Depth
18 in
Housing Width
9 in
Lifting Hook Opening Width
29/32 in
Controller Cord Length
12 ft
Body Width
9 in
Mfr. Warranty Length
1 yr
Body Length
17 in
Minimum Retracted Length
20 1/2 in
Body Depth
18 in
Maximum Lifting Length
15 ft

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
Variable 8/22 fpm
Load Capacity
1,000 lb
Min. Between Hooks
20 1/2 in
Motor HP
0.8 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Reeving
2
Finish
Powder Coated
Hz
60
Trolley Configuration
Hook Mounted - No Trolley
Thermal Protection
Not Available and Not Included
Lubrication
Grease
Classification
H2
Number of Speeds
Variable
Control
Push Button Pendant
Item
Electric Chain Hoist
Amps @ Low Volts
10 A
Brake
Weston and Regenerative
Control Cord
12 ft
Features
Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Smart Speed Technology, Standard Double-Braking System
Current at Max. Voltage
10 A
Includes Brake
Brake Included
Current at Min. Voltage
10 A
Chain Finish
Nickel Plated
Headroom
20 1/2 in
Brake Type
Weston Style Load Brake
Maximum Lifting Capacity
1,000 lb
Included Components
Chain Container, Pendant, Safety Latch Hook
Hoist IP Rating
IP54
Motor Horsepower
3/4 hp
Body Finish
Powder Coated
Duty Classification
H2
Programmable
Programmable by Internal Controls
Overload Protection Included
No
Lifting Hook Material
Carbon Steel
Resistance Properties
Wear Resistant
Mount Type
Hook Mounted - No Trolley
Starts and Stops per Hour
180
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Clutch Type
Friction Clutch
Number of Reeves
2
Number of Load Chains
1
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lift Speed
22 fpm
Body Material
Aluminum
Minimum Lift Speed
8 fpm
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds Variable, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 8 fpm, Maximum Lift Speed 22 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.