Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP005S-15

  • Zoro # G6421886


product price:  $4,147.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP005S-15
Zoro #
G6421886
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
13 11/16 in
Housing Depth
7 1/2 in
Housing Length
20 in
Body Depth
7 1/2 in
Body Width
13 11/16 in
For Min. Beam Flange Width
2 1/4 in
Trolley Wheel Diameter
3 1/5 in
For Max. Beam Flange Width
4 in
Lifting Hook Opening Width
1 3/32 in
Controller Cord Length
11 ft
Minimum Radius Curve
43 5/16 in
Body Length
20 in
For Minimum Beam Height
4 3/16 in
Maximum Lifting Length
15 ft
Minimum Retracted Length
16 5/16 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
29 fpm
Load Capacity
1,000 lb
Min. Between Hooks
17 1/8 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Lubrication
Oil Bath
Trolley Configuration
Push Trolley
Classification
H4
Finish
Electrostatic Enamel
Fits Beam Flange W
2-1/4 in to 4 in
Reeving
1
Clutch
Friction Clutch
Control
110v
Control Cord
11 ft
Number of Speeds
1
Brake
Electromagnetic
Item
Electric Chain Hoist
Amps @ Low Volts
4.8 A
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Chain Finish
Nickel Plated
Includes Brake
Brake Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Number of Reeves
1
Includes Clutch
Clutch Included
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Aluminum
Lifting Hook Material
Carbon Steel
Clutch Type
Friction Clutch
Mount Type
Push Trolley
Maximum Lifting Capacity
1,000 lb
Resistance Properties
Corrosion Resistant
For Outdoor Use
Yes
Programmable
Non-Programmable
Chain Grade
Grade 80
Overload Protection Included
Yes
Current at Min. Voltage
4.8 A
Trolley Wheel Material
Steel
Fixed Lift Speed
29 fpm
Brake Type
DC Current
Motor Horsepower
1 1/4 hp
Duty Classification
H4
Body Finish
Enamel
Number of Load Chains
1
Controls
Push Button Pendant
Hoist IP Rating
IP55
Chain Material
Alloy Steel
Starts and Stops per Hour
360
Headroom
17 3/32 in
Pendant IP Rating
IP65
Current at Max. Voltage
2.5 A
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 29 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 17 3/32 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.