Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 208-230/460V AC, White

  • Mfr # NERP005L-FG-15

  • Zoro # G8913371


product price:  $7,270.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP005L-FG-15
Zoro #
G8913371
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
16 5/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
8 1/2 in
Trolley Wheel Dia.
2 23/64 in
Housing Length
22 3/8 in
For Max. Beam Flange Width
4 in
Body Width
8 1/2 in
Mfr. Warranty Length
1 yr
Body Length
22 3/8 in
Controller Cord Length
11 ft
Minimum Retracted Length
16 5/16 in
Lifting Hook Opening Width
16 5/16 in
For Min. Beam Flange Width
2 9/32 in
Body Depth
16 5/16 in
Trolley Wheel Diameter
2 23/64 in
Maximum Lifting Length
15 ft
For Minimum Beam Height
3 3/16 in
Minimum Radius Curve
43 5/16 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Finish
Epoxy Paint
Hz
60
Item
Electric Chain Hoist
Thermal Protection
Included
Reeving
1
Wheel Material
Stainless Steel
Control
110V Push Button Control Pendant
Amps @ Low Volts
3.4 A
Lubrication
Food Grade Oil
Control Cord
11 ft
Trolley Configuration
Push Trolley
Number of Speeds
1
Classification
H4
Brake
DC Current
Duty Classification
H4
Brake Type
DC Current
Trolley Wheel Material
Steel
Body Material
Aluminum
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Includes Clutch
Clutch Included
Starts and Stops per Hour
360
Clutch Type
Friction
Mount Type
Push Trolley
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lifting Capacity
1,000 lb
Fixed Lift Speed
15 fpm
Pendant IP Rating
IP65
Chain Finish
Nickel Plated
Programmable
Non-Programmable
Lifting Hook Material
Carbon Steel
Current at Min. Voltage
3.4 A
Chain Material
Alloy Steel
Overload Protection Included
Yes
Current at Max. Voltage
1.7 A
Number of Reeves
1
Headroom
16 5/16 in
Includes Brake
Brake Included
Motor Horsepower
3/4 hp
Body Finish
Epoxy Painted
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Grade
Grade 80
Controls
Push Button Pendant
Number of Load Chains
1
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
For Outdoor Use
Yes
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.