Electric Chain Hoist, 1,000 lb, 20 ft, Motorized Trolley, 208-230/460V AC, White

  • Mfr # NERM005LD-L-FG-20

  • Zoro # G8913326


product price:  $12,921.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM005LD-L-FG-20
Zoro #
G8913326
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
31 1/2 in
Housing Width
8 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Trolley Wheel Dia.
3 3/4 in
Housing Length
22 3/8 in
Housing Depth
15 5/8 in
Body Length
22 3/8 in
Lifting Hook Opening Width
15 5/8 in
For Min. Beam Flange Width
2 9/32 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
3 3/4 in
Minimum Radius Curve
31 1/2 in
Body Width
8 1/2 in
For Max. Beam Flange Width
5 in
Minimum Retracted Length
15 19/32 in
Maximum Lifting Length
20 ft
Body Depth
15 5/8 in
Controller Cord Length
16 ft
For Minimum Beam Height
5 3/32 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
Lift Speed
15/2.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
15 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Motorized Trolley
Number of Speeds
2
Classification
H4
Finish
Epoxy Paint
Trolley Speed
40 fpm
Amps @ Low Volts
3.4 A
Lubrication
Food Grade Oil
Wheel Material
Stainless Steel
Reeving
1
Control
110V Push Button Control Pendant
Hz
60
Brake
DC Current
Control Cord
16 ft
Clutch
Friction
Thermal Protection
Included
Fits Beam Flange W
2-9/32 in to 5 in
Item
Electric Chain Hoist
Starts and Stops per Hour
120, 240
Number of Reeves
1
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Motor Horsepower
3/4 hp
Trolley Wheel Material
Stainless Steel
Chain Grade
Grade 80
Includes Brake
Brake Included
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Trolley IP Rating
IP55
Includes Clutch
Clutch Included
Duty Classification
H4
Body Finish
Epoxy Painted
Number of Load Chains
1
Clutch Type
Friction
Chain Finish
Nickel Plated
Mount Type
Motorized Trolley
Headroom
15 19/32 in
Overload Protection Included
Yes
Controls
Push Button Pendant
Current at Min. Voltage
3.4 A
Current at Max. Voltage
1.7 A
Programmable
Programmable by VFD
For Outdoor Use
Yes
Body Material
Aluminum
Chain Material
Alloy Steel
Maximum Lifting Capacity
1,000 lb
Lifting Hook Material
Carbon Steel
Brake Type
DC Current
Maximum Lift Speed
15 fpm
Minimum Lift Speed
2.5 fpm
Pendant IP Rating
IP65
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.