Electric Chain Hoist, 1,000 lb, 20 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM005S-L-20

  • Zoro # G2619626


product price:  $7,224.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM005S-L-20
Zoro #
G2619626
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
31 1/2 in
Trolley Wheel Dia.
2 in
Housing Length
20 3/16 in
Housing Depth
12 5/8 in
Housing Width
15 19/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Depth
12 5/8 in
For Max. Beam Flange Width
5 in
Trolley Wheel Diameter
5 1/10 in
Maximum Lifting Length
20 ft
Body Length
20 3/16 in
Lifting Hook Opening Width
1 3/32 in
For Min. Beam Flange Width
2 9/32 in
Minimum Radius Curve
31 1/2 in
Mfr. Warranty Length
1 yr
Body Width
15 19/32 in
For Minimum Beam Height
5 3/32 in
Controller Cord Length
16 ft
Minimum Retracted Length
15 19/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
30 fpm
Load Capacity
1,000 lb
Min. Between Hooks
15 5/8 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Number of Speeds
1
Brake
DC Current
Amps @ Low Volts
8 A
Lubrication
Oil Bath
Control Cord
16 ft
Fits Beam Flange W
2-9/32 in to 5 in
Reeving
1
Clutch
Friction
Control
110V Push Button Control Pendant
Trolley Configuration
Motorized Trolley
Trolley Speed
40 fpm
Finish
Electrostatic Enamel
Classification
H4
Item
Electric Chain Hoist
Material
Aluminum Body
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
For Outdoor Use
Yes
Chain Finish
Nickel Plated
Chain Grade
Grade 80
Starts and Stops per Hour
360
Clutch Type
Friction
Maximum Lifting Capacity
1,000 lb
Lifting Hook Type
Swivel Hook with Safety Latch
Body Finish
Enamel
Brake Type
DC Current
Trolley Wheel Material
Steel
Headroom
15 19/32 in
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Number of Reeves
1
Chain Material
Alloy Steel
Mount Type
Motorized Trolley
Hoist IP Rating
IP55
Lifting Hook Material
Carbon Steel
Current at Max. Voltage
1.7 A
Number of Load Chains
1
Overload Protection Included
Yes
Duty Classification
H4
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Motor Horsepower
1 1/4 hp
Resistance Properties
Corrosion Resistant
Programmable
Non-Programmable
Body Material
Aluminum
Fixed Lift Speed
29 fpm
Trolley IP Rating
IP55
Current at Min. Voltage
8 A
Controls
Push Button Pendant
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 29 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.