Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115V AC, Yellow

  • Mfr # SEQP005SD-20

  • Zoro # G9912920


product price: $3,519.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEQP005SD-20
Zoro #
G9912920
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 29/32 in
Housing Width
14 13/32 in
Min. Radius Curve
43 1/4 in
Fits Beam Height
3 in
Trolley Wheel Dia.
3 1/4 in
Housing Depth
9 7/64 in
Manufacturers Warranty Length
3 yr
Mfr. Warranty Length
3 yr
Minimum Radius Curve
43 1/4 in
Body Length
16 29/32 in
Body Width
14 13/32 in
Trolley Wheel Diameter
3 1/4 in
For Minimum Beam Height
3 in
Body Depth
9 1/8 in
Controller Cord Length
16 ft
Lifting Hook Opening Width
1 3/32 in
Minimum Retracted Length
16 29/32 in
For Min. Beam Flange Width
2 1/2 in
Maximum Lifting Length
20 ft
For Max. Beam Flange Width
4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container
Lift Speed
25/4.2 fpm
Load Capacity
1,000 lb
Min. Between Hooks
16 7/8 in
Motor HP
1 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Brake
Pull Rotor
Wheel Material
Stainless Steel
Clutch
Friction
Thermal Protection
Yes
Finish
Epoxy Painted
Classification
H4
Lubrication
Oil Bath
Trolley Configuration
Push Trolley
Control Cord
16 ft
Fits Beam Flange W
2-1/2 in to 4 in
Hz
60
Item
Electric Chain Hoist
Reeving
1
Control
110v
Amps @ Low Volts
14.8 A
Trolley Wheel Material
Steel
Brake Type
Pull Rotor
Clutch Type
Friction
Chain Grade
Grade 80
Controls
Push Button Pendant
Maximum Lift Speed
25 fpm
Current at Min. Voltage
14.9 A
For Outdoor Use
Yes
Body Material
Aluminum
Resistance Properties
Corrosion Resistant
Overload Protection Included
Yes
Duty Classification
H4
Features
No-Load High Speed, Unique Chain Guide, Variable Frequency Drive (VFD)
Headroom
16 13/16 in
Pendant IP Rating
IP65
Minimum Lift Speed
4.2 fpm
Number of Reeves
1
Includes Clutch
Clutch Included
Current at Max. Voltage
9 A
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Lifting Hook Material
Carbon Steel
Mount Type
Push Trolley
Body Finish
Epoxy Painted
Maximum Lifting Capacity
1,000 lb
Starts and Stops per Hour
120, 240
Chain Material
Alloy Steel
Programmable
Programmable by Internal Controls
Hoist IP Rating
IP55
Chain Finish
Nickel Plated
Number of Load Chains
1
Included Components
Chain Container, Pendant, Safety Latch Hook
Motor Horsepower
1 hp
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 14.9 A, Current at Maximum Voltage 9 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 16 13/16 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.