Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP005LD-20 / 460v

  • Zoro # G6771387


product price:  $4,354.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP005LD-20 / 460v
Zoro #
G6771387
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
13 11/16 in
Housing Depth
7 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
22 3/8 in
For Max. Beam Flange Width
4 in
Maximum Lifting Length
20 ft
Body Length
22 3/8 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 3/32 in
Body Width
13 11/16 in
Minimum Retracted Length
16 5/16 in
For Min. Beam Flange Width
2 9/32 in
Controller Cord Length
16 ft
Trolley Wheel Diameter
3 1/5 in
Body Depth
7 1/2 in
Minimum Radius Curve
43 5/16 in
For Minimum Beam Height
4 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
15/2.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
17 1/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control
110v
Trolley Configuration
Push Trolley
Control Cord
16 ft
Lubrication
Oil Bath
Amps @ Low Volts
1.8 A
Finish
Electrostatic Enamel
Brake
Electromagnetic
Reeving
1
Fits Beam Flange W
2-1/4 in to 4 in
Item
Electric Chain Hoist
Number of Speeds
2
Classification
H4
Clutch
Friction Clutch
Thermal Protection
Included
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Includes Clutch
Clutch Included
Current at Max. Voltage
1.8 A
Brake Type
DC Current
Overload Protection Included
Yes
Maximum Lifting Capacity
1,000 lb
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
16 5/16 in
Motor Horsepower
3/4 hp
Minimum Lift Speed
2.5 fpm
Duty Classification
H4
Clutch Type
Friction Clutch
Mount Type
Push Trolley
Trolley Wheel Material
Steel
Chain Material
Alloy Steel
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Chain Grade
Grade 80
Maximum Lift Speed
15 fpm
Number of Reeves
1
Number of Load Chains
1
Body Material
Aluminum
Programmable
Programmable by VFD
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
For Outdoor Use
Yes
Lifting Hook Material
Carbon Steel
Includes Brake
Brake Included
Hoist IP Rating
IP55
Controls
Push Button Pendant
Pendant IP Rating
IP65
Body Finish
Enamel
Chain Finish
Nickel Plated
Current at Min. Voltage
3.6 A
Starts and Stops per Hour
120, 240
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 16 5/16 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.