Shop OZ LIFTING PRODUCTS
See all product information
Create Account
1000 lb Electric Chain Hoist with 30 ft of lift including ECWA wireless adapter
- Mfr # OZ1000ECW-30
- Zoro # G022809541
product price:Â
$
2,747.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
30 ft
Hoist Mount
Top Hook
Includes
Wired Pendant, Wireless Adapter, Chain Bag, Spare Latches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZ1000ECW-30
- Zoro #
- G022809541
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Yellow
- Electric Hoist Item
- Electric Chain Hoist
- Hoist Lift
- 30 ft
- Hoist Mount
- Top Hook
- Includes
- Wired Pendant, Wireless Adapter, Chain Bag, Spare Latches
- Lift Speed
- 20 FPM
- Load Capacity
- 1000 lb
- Min. Between Hooks
- 16.93 in
- Motor HP
- 1.8 hp
- Phase
- Single
- Standards
- CE
- Voltage
- 115V
- Hoist Overload Protection
- Yes
- Finish
- Powder Coated
- Hook Opening
- 0.87 in
Dimensions
- Housing Width
- 17.72 in
- Housing Length
- 6.69 in
Description
For versatile control, the Electric Chain Hoist from OZ Lifting Products offers the choice between a wired pendant and a wireless remote. With a 1000 lb capacity, this hoist is designed to handle substantial lifting tasks with ease. It features precision-machined gears and a dual braking system for smooth operation and enhanced safety. Whether you prefer wired or wireless control, the Electric Chain Hoist operates seamlessly on a standard 115V power source, making it an excellent choice for various lifting applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.