Electric Chain Hoist, 10,000 lb, 20 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP050L-20

  • Zoro # G9923751


product price:  $11,446.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP050L-20
Zoro #
G9923751
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
90 5/8 in
Housing Depth
10 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
17 1/2 in
Housing Length
28 7/8 in
Body Width
17 1/2 in
Controller Cord Length
16 ft
Body Depth
10 1/2 in
For Max. Beam Flange Width
7 1/32 in
Lifting Hook Opening Width
1 29/32 in
Trolley Wheel Diameter
6 7/10 in
Body Length
28 7/8 in
Minimum Radius Curve
90 19/32 in
Mfr. Warranty Length
1 yr
For Min. Beam Flange Width
4 in
Minimum Retracted Length
33 3/32 in
For Minimum Beam Height
6 11/16 in
Maximum Lifting Length
20 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
11 fpm
Load Capacity
10,000 lb
Min. Between Hooks
35 3/8 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
16 ft
Control
110v
Trolley Configuration
Push Trolley
Clutch
Friction Clutch
Thermal Protection
Included
Classification
H4
Number of Speeds
1
Finish
Electrostatic Enamel
Reeving
2
Fits Beam Flange W
4 in to 7 in
Item
Electric Chain Hoist
Brake
Electromagnetic
Lubrication
Oil Bath
Amps @ Low Volts
16.4 A
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Overload Protection Included
Yes
Pendant IP Rating
IP65
For Outdoor Use
Yes
Resistance Properties
Corrosion Resistant
Headroom
35 5/16 in
Clutch Type
Friction Clutch
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Chain Grade
Grade 80
Body Finish
Enamel
Current at Max. Voltage
7.9 A
Duty Classification
H4
Controls
Push Button Pendant
Chain Finish
Nickel Plated
Programmable
Non-Programmable
Body Material
Aluminum
Hoist IP Rating
IP55
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Starts and Stops per Hour
360
Maximum Lifting Capacity
10,000 lb
Fixed Lift Speed
11 fpm
Trolley Wheel Material
Steel
Current at Min. Voltage
16.4 A
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
DC Current
Motor Horsepower
4 3/4 hp
Number of Reeves
2
Mount Type
Push Trolley
Chain Material
Alloy Steel
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 35 5/16 in, For Minimum Beam Height 6 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.