Electric Chain Hoist, 2,000 lb, 10 ft, Geared Trolley, 230/460V AC, White

  • Mfr # NERG010L-FG-10

  • Zoro # G8913152


product price:  $8,402.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERG010L-FG-10
Zoro #
G8913152
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
2 13/16 in
Housing Length
24 1/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
18 1/2 in
Housing Width
9 11/16 in
Body Length
24 1/8 in
Body Width
9 11/16 in
Lifting Hook Opening Width
18 1/2 in
Controller Cord Length
6 ft
For Minimum Beam Height
4 3/16 in
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
5 in
Maximum Lifting Length
10 ft
For Min. Beam Flange Width
2 9/32 in
Minimum Retracted Length
16 29/32 in
Body Depth
18 1/2 in
Trolley Wheel Diameter
2 13/16 in
Minimum Radius Curve
51 3/16 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 1/2 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
230/460V AC
Fits Brand
Harrington Hoists Inc
Control
110V Push Button Control Pendant
Amps @ Low Volts
4.8 A
Finish
Epoxy Paint
Control Cord
6 ft
Trolley Configuration
Geared Trolley
Wheel Material
Stainless Steel
Lubrication
Food Grade Oil
Classification
H4
Hz
60
Reeving
1
Item
Electric Chain Hoist
Number of Speeds
1
Brake
DC Current
Clutch
Friction
Thermal Protection
Included
Number of Load Chains
1
Mount Type
Geared Trolley
Controls
Push Button Pendant
Overload Protection Included
Yes
Motor Horsepower
1 1/4 hp
Duty Classification
H4
Current at Min. Voltage
4.8 A
Headroom
18 1/2 in
Fixed Lift Speed
14 fpm
Brake Type
DC Current
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Includes Clutch
Clutch Included
Trolley Wheel Material
Stainless Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Body Finish
Epoxy Painted
Number of Reeves
1
Pendant IP Rating
IP65
Chain Finish
Epoxy Painted
Includes Brake
Brake Included
Clutch Type
Friction
Current at Max. Voltage
4.8 A
Starts and Stops per Hour
360
Programmable
Non-Programmable
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
2,000 lb
Operating Voltage
230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 4.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230/460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.